MECALINE 785571 CALIBRATED TUBES POLYURETHANE 4X2.5 25M GREEN
POLYURETHANE TUBING (PU)
See technical informationSee documentsReferences
Mecaline:785571
Rubix:216A1180
EAN:3660338032240

Documents
Product details : MECALINE 785571 CALIBRATED TUBES POLYURETHANE 4X2.5 25M GREEN
MECALINE Polyurethane tubings Shore 98 A, flexible translucent or coloured with great flexibility with very good flexibility and high dimensional accuracy. These tubes are particularly indicated for the pneumatic market, when a tight bending radius is needed for installation in narrow cabinets, Temperature range: from -40°C to +60°C.
Technical specifications
Attributes
| Inner diameter | 2.5 mm |
|---|---|
| Outer diameter | 4 mm |
| Colour | green |
| Material | pu |
| Reel length | 25 m |
| Min. temperature | -40 °C |
| Max. temperature | 60 °C |
Show UNSPSC/ECL@SS
£ 15.74 excl. VAT
/ Each
£ 18.89 incl. VAT
- In stock: Next day delivery
