FESTO 610628 PLASTIC TUBING 25MTR PUN-H-10-TBL-25-CB


Plastic Tubing

References
festo:PUN-H-10-TBL-25-CB
rubix:263A6389
manufacturer :610628
brand logo
brand logo
Technical specifications
Inner diameter7 mm
Outer diameter10 mm
Reel length25 m
See all Specifications

Product details : FESTO 610628 PLASTIC TUBING 25MTR PUN-H-10-TBL-25-CB


Flexible and hydrolysis-resistant tubing with standard O.D. in various colours in single or double tubing design.

Strengths

  • High resistance to microbes and hydrolysis
  • Suitable for use with energy chains
  • Clean room-compatible combination with fitting NPKA

Applications

Suitable for energy chains

Technical specifications


Attributes
Inner diameter7 mm
Outer diameter10 mm
Reel length25 m
ColourOther
Bend radius28 mm
MaterialTPE-U (PU)
Min. service pressure -0.95 bar
Max. service pressure10 bar
Min. temperature-35 °C
Max. temperature60 °C
Show UNSPSC/ECL@SS
£ 72.75 excl. VAT
/ Each
£ 87.30 incl. VAT
  • Usually arrives within 14 working days