MECALINE CALIBRATED TUBE POLYURETHANE 12X8 25 MTR BOX BLUE 785591

POLYURETHANE TUBING (PU)

See technical informationSee documents

References

Mecaline:785591
Rubix:216A1175
EAN:3660338032448
CALIBRATED TUBES POLYURETHANE 12X8

Technical specifications

Inner diameter8 mm
Outer diameter12 mm
Colourblue
See all Specifications

Documents

Product details : MECALINE CALIBRATED TUBE POLYURETHANE 12X8 25 MTR BOX BLUE 785591


MECALINE Polyurethane tubings Shore 98 A, flexible translucent or coloured with great flexibility with very good flexibility and high dimensional accuracy. These tubes are particularly indicated for the pneumatic market, when a tight bending radius is needed for installation in narrow cabinets, Temperature range: from -40°C to +60°C.

Technical specifications


Attributes
Inner diameter8 mm
Outer diameter12 mm
Colourblue
Materialpu
Reel length25 m
£ 102.17 excl. VAT
/ Each
£ 122.60 incl. VAT
  • In stock: Next day delivery