References
SMC:TIUB07BU-20
Rubix:115A8832
Manufacturer :TIUB07BU-20

Documents
Product details : SMC TIUB07BU-20 TUBE-POLYURETHANE
•Applicable tubing O.D.: 1/8" to 1/2"
•Operating temperature: -20 to 60 °C for air and 0 to 40 °C for water
•29 colour variation.
Size: 07 (ODØ6.35 IDØ4.23)
Color: BU (Blue)
Roll Length: 20 m
Reel Length: None
Suffix: None
•Operating temperature: -20 to 60 °C for air and 0 to 40 °C for water
•29 colour variation.
Size: 07 (ODØ6.35 IDØ4.23)
Color: BU (Blue)
Roll Length: 20 m
Reel Length: None
Suffix: None
Technical specifications
Attributes
| Logistic Weight | 421 g |
|---|---|
| Inner diameter | 4.23 mm |
| Outer diameter | 6.35 mm |
| Colour | blue |
| Material | polyurethane |
| Reel length | 20 m |
| Min. service pressure | -1.013 bar |
| Min. temperature | -20 °C |
| Max. temperature | 60 °C |
Show UNSPSC/ECL@SS
£ 40.22 excl. VAT
/ Each
£ 48.26 incl. VAT
- Delivery usually within ( 4 ) days