References
SMC:TIUB01C-100
Rubix:223A2059
Manufacturer :TIUB01C-100
EAN:3618036137545

Technical specifications
| Inner diameter | 2 mm |
|---|---|
| Outer diameter | 3.18 mm |
| Colour | transparent |
Documents
Product details : SMC TIUB01C-100 POLYURETHANE TUBING
-
•Applicable tubing O.D.: 1/8" to 1/2"
•Operating temperature: -20 to 60 °C for air and 0 to 40 °C for water
•29 colour variation.
Suffix: None
Size: 01 (ODØ3.18 IDØ2)
Color: C (Clear)
Roll Length: 100 m
Reel Length: None
•Operating temperature: -20 to 60 °C for air and 0 to 40 °C for water
•29 colour variation.
Suffix: None
Size: 01 (ODØ3.18 IDØ2)
Color: C (Clear)
Roll Length: 100 m
Reel Length: None
Technical specifications
Attributes
| Inner diameter | 2 mm |
|---|---|
| Outer diameter | 3.18 mm |
| Colour | transparent |
| Material | polyurethane |
| Reel length | 100 m |
| Min. service pressure | 5 bar |
| Max. temperature | 60 °C |
| Wall Thickness | 0.59 mm |
Show UNSPSC/ECL@SS
£ 56.28 excl. VAT
/ Each
£ 67.54 incl. VAT
- Delivery usually within ( 4 ) days