References
IMI Norgren:PU2-0003025C
Rubix:119A1928

Documents
Product details : NORGREN PU2-0003025C 3MM POLY X 25M NATUR
IMI Norgren polyurethane tubing is light stabilised, has excellent mechanical properties and high flexibility.
Strengths
Available in a range of colours for ease of identification
PUR offers excellent mechanical properties and industry leading flexibility
25 meter lengths supplied in cartons providing good protection and easy storage
PUR offers excellent mechanical properties and industry leading flexibility
25 meter lengths supplied in cartons providing good protection and easy storage
Technical specifications
Attributes
| Inner diameter | 2 mm |
|---|---|
| Outer diameter | 3 mm |
| Colour | natural |
| Material | polyurethane (pur) |
| Reel length | 25 m |
| Min. temperature | -40 °C |
| Max. temperature | 60 °C |
Show UNSPSC/ECL@SS
£ 55.21 excl. VAT
/ Each
£ 66.25 incl. VAT
- Usually arrives within 14 working days
