Polyurethane Tubing
Inner diameter | 5.8 mm |
---|---|
Outer diameter | 8 mm |
Reel length | 100 m |
Logistic Weight | 4100 g |
---|---|
Inner diameter | 5.8 mm |
Outer diameter | 8 mm |
Reel length | 100 m |
Colour | Transparent |
Material | Polyurethane |
Min. temperature | -20 °C |
Max. temperature | 60 °C |
Delivery usually within ( 4 ) days