References
Festo:PUN-H-6X1-BL-500
Rubix:263A5736
Manufacturer :558258
EAN:4052568054052

Documents
Product details : FESTO 558258 500MTR PLASTIC TUBING
Plastic tubing PUN-H-6X1-BL-500 Approved for use in food processing (hydrolysis resistant) Outside diameter=6 mm, Bending radius relevant for flow rate=26 mm, Inside diameter=4 mm, Min. bending radius=10 mm, Temperature dependent operating pressure=-0,95 - 10 bar
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 600x600x130 mm |
|---|---|
| Logistic Weight | 27,22 g |
| Inner diameter | 4 mm |
| Outer diameter | 6 mm |
| Colour | blue |
| Material | thermoplastic polyurethane (tpe-u/pu), ether-based |
| Reel length | 500 m |
| Min. service pressure | -0.95 bar |
| Min. temperature | -35 °C |
| Max. temperature | 60 °C |
Show UNSPSC/ECL@SS
£ 291.67 excl. VAT
/ Each
£ 350.00 incl. VAT
- Delivery usually within ( 2 ) days