PORTWEST B0166 S3 SRC
EU shoe size | 42 |
---|---|
Collar height | Low |
Colour | Black |
EU shoe size | 42 |
---|---|
Collar height | Low |
Colour | Black |
Main material | Leather |
ESD | Yes |
Water proof | Yes |
Type of soles | Anti-Fatigue |
Security Category | S3 |
Type of closure | Lace up |
Material | Leather (Upper);Steel (Toe Cap) |
Secondary colour | Black |
Usually arrives within 14 working days