BASE B1711A ATHENS S3S ESD SC LG FO SR SHOES BLACK.GREEN EU45 UK11
PORTWEST B1711A ATHENS S3S SC LG FO SR BLACK/GREEN
See technical informationReferences
Base Protection:CA-B1711-0WA 45
Rubix:269A4301
Manufacturer :CA-B1711-0WA 45
EAN:8050503220940



Product details : BASE B1711A ATHENS S3S ESD SC LG FO SR SHOES BLACK.GREEN EU45 UK11
S3S ESD SC LG FO SR.
ROD: Microfiber.
LINDER: SmellStop anti-odor and antibacterial.
INSERT: Fresh'n Flex Plus Super Light anti-perforation.
TOELET: SlimCap.
SOLE: Anti-fatigue AirTech + Tpu-Skin.
ROD: Microfiber.
LINDER: SmellStop anti-odor and antibacterial.
INSERT: Fresh'n Flex Plus Super Light anti-perforation.
TOELET: SlimCap.
SOLE: Anti-fatigue AirTech + Tpu-Skin.
Technical specifications
Attributes
| EU shoe size | 45 |
|---|---|
| Collar height | low |
| Colour | black |
| Main material | microfiber |
| ESD | yes |
| Water proof | yes |
| Security Category | s3 src |
| Slip resistance | yes |
| Type of closure | lace up |
| Secondary colour | green |
Show UNSPSC/ECL@SS
£ 79.61 excl. VAT
/ Each
£ 95.53 incl. VAT
- Usually arrives within 14 working days
