PORTWEST B0177 CHESTER S3 SRC shoes
EU shoe size | 44 |
---|---|
Collar height | Low |
Colour | Black |
EU shoe size | 44 |
---|---|
Collar height | Low |
Colour | Black |
Main material | Leather |
Water proof | Yes |
Metatarsal protection | Yes |
Security Category | S3 |
Slip resistance | Yes |
Weight | 665 g |
Material | Nubuck-effect water-repellent suede leather |
Secondary colour | Green |
Usually arrives within 14 working days