PORTWEST B0323BLP41 KATE SHOE S3 SIZE 7


PORTWEST B0323 KATE SHOE S3 SRC

References
base protection:B0323-41
rubix:265A2423
ean:8054633498347
brand logo
brand logo
brand logo
Technical specifications
EU shoe size41
Collar heightLow
ColourBlack
See all Specifications

Product details : PORTWEST B0323BLP41 KATE SHOE S3 SIZE 7


This safety shoe is a quality product designed to meet the needs of professionals working in demanding environments such as light industry and services. With a low-profile idro suede leather upper and 100% antibacterial SmellStop lining, this shoe offers optimum comfort while providing effective protection.

Features
The AirTech + TPU Skin sole of this Kate low shoe is a genuine anti-fatigue sole that reduces the hard, compact thickness of the wear layer, providing good comfort. The anatomically designed, removable Dry'n Air insole ensures thermoregulation, improving the quality of perspiration and keeping feet dry.

Specifications
- Sizes available: 34 to 42
- Shell: steel
- Resistant toe cap: 200 joules
- Women's shoe: 9
- Energy absorption at heel
- Resistant to hydrocarbons
- Upper resistant to water penetration and absorption
- Sole resistant to slipping and perforation
- Height of this shoe: mod. A, H 78 mm
- Shoe weight: 474 gr (size 37)
- Construction: STROBEL; INJECTED BI-DENSITY SOLE

Standards
This low-cut shoe complies with EN ISO 20345:2012.

Brand information
Base Protection is a brand renowned for its expertise in designing safety footwear that combines comfort and performance. Thanks to innovative technologies, such as the Airtech sole, the brand offers products that relieve pressure on the feet while providing optimum protection. The use of quality materials and ergonomic design make Base Protection a preferred choice for professionals looking for footwear that combines safety and well-being in the workplace.

Strengths

- Optimum comfort thanks to idro suede leather upper and antibacterial lining
- Effective protection against impact and external elements
- Anti-fatigue insole to reduce foot fatigue
- Perfect foot support thanks to anatomical insole

Applications

This low-profile Kate shoe is ideal for professionals in light industry and the service sector. It offers optimum protection while ensuring lasting comfort, making it the perfect choice for demanding work environments.
brand logo

Technical specifications


Attributes
EU shoe size41
Collar heightLow
ColourBlack
Main materialLeather
ESDNo
Water proofNo
Metal freeNo
Metatarsal protectionNo
Security CategoryS3
Slip resistanceYes
Weight417 g
Materialidro suede leather
Show UNSPSC/ECL@SS
£ 61.64 excl. VAT
/ Each
£ 73.97 incl. VAT
  • Usually arrives within 14 working days