BASE B0873 BE-FREE TOP S3L LG FO SR SHOES BLACK/GREY EU50 UK14
PORTWEST B0873 BASE SAFETY
See technical informationReferences

Product details : BASE B0873 BE-FREE TOP S3L LG FO SR SHOES BLACK/GREY EU50 UK14
Be-Free safety shoes feature a genuine anti-fatigue sole, highly flexible thanks to AirTech + tpu-Skin technology.
An exclusive Base Protection technology reducing the sole thickness to 0.2mm to increase the thickness of the AirTech comfort layer. As a result, the shoe is softer and more flexible, allowing body weight to be distributed and cushioned across the entire sole.
The SlimCap protective toe cap is one of the lightest on the market. Reduced to 6.5mm, it is non-magnetic and heat-insulating. It features a preformed protective band to reduce the risk of detachment, pressure and injury above the toes.
The 3D SmellStop technical fabric lining offers maximum breathability with antibacterial treatment for permanent odor reduction. Lycra cushioning reduces pressure in the upper heel area and enhances whole-foot comfort.
Strengths
This high-profile safety shoe provides good ankle support and additional impact protection.
Applications
Be-Free B0873 high safety shoes from Base Protection comply with EN20345 S3 SRC standards, and are designed for use outdoors and in difficult environments.
Functional and comfortable, they are 100% metal-free: ultraflex sole, reflective insert and Lycra padding.
Technical specifications
| EU shoe size | 50 |
|---|---|
| Collar height | high |
| Colour | black |
| Main material | leather |
| ESD | no |
| Water proof | yes |
| Security Category | s3 |
| Slip resistance | yes |
| Secondary colour | grey |
| Type of closure | lace up |
- Usually arrives within 14 working days
