FC21 - Portwest Compositelite Safety Boot S1
EU shoe size | 46 |
---|---|
Colour | Black |
Main material | Leather |
EU shoe size | 46 |
---|---|
Colour | Black |
Main material | Leather |
ESD | No |
Metal free | Yes |
Type of soles | Composite |
Slip resistance | Yes |
Type of closure | Lace up |
Material | Split Leather (Upper);Polyurethane (Outsole) |
Usually arrives within 14 working days