PORTWEST B121 THERMAL TROUSERS NAVY SIZE 4XL


PORTWEST B121 THERMAL TROUSERS NAVY

References
portwest:B121BKR4XL
rubix:80228986
ean:5036108381753
brand logo
brand logo
Technical specifications
Colournavy
Size4xl
Main materialcotton/polyester
See all Specifications

Product details : PORTWEST B121 THERMAL TROUSERS NAVY SIZE 4XL


The B121 creates a layer of warmth around the lower body. The soft poly-cotton fibres and fabric knitting mean that heat is trapped in. Cuffed hem and elasticated waist provide a comfortable fit.

Strengths

•Provides insulation and thermal protection
Designed with a comfort fit
Ribbed hem for a comfortable fit

Technical specifications


Attributes
Colournavy
Size4xl
Main materialcotton/polyester
Material50% polyester, 50% cotton
Show UNSPSC/ECL@SS
£ 7.16 excl. VAT
/ Each
£ 8.59 incl. VAT
  • Usually arrives within 14 working days