HELLYHAN 75506_930-4XL HH LIFA MERINO PANT GREY MELANGE 4XL
HH LIFA MERINO PANT
See technical informationSee documentsReferences
Helly Hansen:75506_930-4XL
Rubix:366A9856
Manufacturer :75506_930-4XL
EAN:7040055694383

Documents
Product details : HELLYHAN 75506_930-4XL HH LIFA MERINO PANT GREY MELANGE 4XL
Main fabric: 57% Merino, 43% Polypropylene, 215 g.
Our trusted Lifa Merino baselayer in a new exciting wrapping.
Lifa® Stay Warm Technology| Lifa® Merino | Elastic in waist for perfect fit and freedom of movement | Gusset at crotch | Flatlock seams for max comfort
Our trusted Lifa Merino baselayer in a new exciting wrapping.
Lifa® Stay Warm Technology| Lifa® Merino | Elastic in waist for perfect fit and freedom of movement | Gusset at crotch | Flatlock seams for max comfort
Strengths
Lifa® Stay Warm Technology| Lifa® Merino | Elastic in waist for perfect fit and freedom of movement | Gusset at crotch | Flatlock seams for max comfort
Technical specifications
Attributes
| Colour | grey |
|---|---|
| Size | 4xl |
| Main material | wool |
| Material | 57% merino, 43% polypropylene |
Show UNSPSC/ECL@SS
£ 58.01 excl. VAT
/ Each
£ 69.61 incl. VAT
- Usually arrives within 14 working days
