PORTWEST B126 WOMENS THERMAL T-SHIRT LONG SLEEVE BLACK 2XL
PORTWEST B126 LADIES THERMAL T-SHIRT
See technical informationReferences
Portwest:B126BKRXXL
Rubix:264A1148
EAN:5036108406937

Product details : PORTWEST B126 WOMENS THERMAL T-SHIRT LONG SLEEVE BLACK 2XL
A long-sleeved T-shirt that always provides optimal warmth. The fabric construction allows the skin to breathe when it gets too warm. Designed with a round neck and the special fit for women makes it ideal as underwear.
Technical specifications
Attributes
| Colour | black |
|---|---|
| Size | 3xl |
| Main material | cotton/polyester |
| Material | 50% polyester, 50% cotton |
Show UNSPSC/ECL@SS
£ 7.50 excl. VAT
/ Each
£ 9.00 incl. VAT
- Usually arrives within 14 working days