PORTWEST B123 THERMAL T-SHIRT LONG SLEEVE BLACK L
ROEBUCK L/SLV THRML TEE WHT
See technical informationReferences
Portwest:B123BKRL
Rubix:80994817
EAN:5036108228003

Product details : PORTWEST B123 THERMAL T-SHIRT LONG SLEEVE BLACK L
A long sleeve t-shirt cut that offers optimum warmth at all times. The material construction allows the skin to breathe if conditions become too warm. The round neck makes it ideal for wearing as an under-garment.
Strengths
•Provides insulation and thermal protection
Designed with a comfort fit
Round neck and long sleeves
Designed with a comfort fit
Round neck and long sleeves
Technical specifications
Attributes
| Colour | black |
|---|---|
| Size | l |
| Main material | cotton/polyester |
| Material | 50% polyester, 50% cotton |
Show UNSPSC/ECL@SS
£ 6.66 excl. VAT
/ Each
£ 7.99 incl. VAT
- In stock: Next day delivery