PORTWEST B1502BK ANTI STATIC BROGUE
EU shoe size | 40 |
---|---|
Collar height | Low |
Colour | Black |
EU shoe size | 40 |
---|---|
Collar height | Low |
Colour | Black |
Main material | Leather |
Water proof | Yes |
Metal free | Yes |
Type of soles | Puncture Resistant Sole |
Security Category | S3 |
Slip resistance | Yes |
No laces/slip-on | No |
Type | Safety Shoe |
Type of closure | Lace up |
Material | Leather |
Usually arrives within 14 working days