BASE B0617 AEROBIC S1P ESD SRC SHOES GREY/ORANGE EU42 UK8
AEROBIC S1P SRC ESD SHOE
See technical informationReferences
Base Protection:CA-B0617-CWE 42
Rubix:389A0657
Manufacturer :CA-B0617-CWE 42
EAN:8034003179519

Product details : BASE B0617 AEROBIC S1P ESD SRC SHOES GREY/ORANGE EU42 UK8
The AEROBIC B0617 S1P ESD SRC is a new lightweight scratch safety shoe that is built with many new features that make it extremely comfortable for the wearer. With a flexible, lightweight Air-Tech anti-fatigue sole. Plus Smell Stop fabric lining with permanent antibacterial treatment against bacteria and unpleasant odors caused by moisture. Extra padding in the collar and tongue for added comfort. New SlimCap which is metal without toe-cap and 35% lighter than normal. Also has high zipper resistance. Suitable for all floor types.
Standard: EN20345:2011 S1P ESD SRC
Standard: EN20345:2011 S1P ESD SRC
Technical specifications
Attributes
| EU shoe size | 42 |
|---|---|
| Collar height | low |
| Colour | black |
| Main material | leather |
| Metal free | yes |
| Metatarsal protection | no |
| Security Category | s1 |
| Slip resistance | yes |
| Type of closure | lace up |
| Material | grain leather |
Show UNSPSC/ECL@SS
£ 85.15 excl. VAT
/ Each
£ 102.18 incl. VAT
- Usually arrives within 14 working days
EU shoe size
42
