BASE B1711B AMSTERDAM S3S ESD CI LG FO SR SHOES BLACK/ORANGE EU44 UK10
PORTWEST B1711 AMSTERDAM S3S ESD CI LG FO SR BLK/OR
See technical informationReferences
Base Protection:CA-B1711-2WB 44
Rubix:300A0710
Manufacturer :CA-B1711-2WB 44
EAN:8050503221213



Product details : BASE B1711B AMSTERDAM S3S ESD CI LG FO SR SHOES BLACK/ORANGE EU44 UK10
S3S ESD LG FO SR.
ROD: Waxed leather.
LINDER: SmellStop anti-odor and antibacterial.
INSERT: Fresh'n Flex Plus Super Light anti-perforation.
TOELET: SlimCap.
SOLE: Anti-fatigue AirTech + Tpu-Skin.
ROD: Waxed leather.
LINDER: SmellStop anti-odor and antibacterial.
INSERT: Fresh'n Flex Plus Super Light anti-perforation.
TOELET: SlimCap.
SOLE: Anti-fatigue AirTech + Tpu-Skin.
Technical specifications
Attributes
| EU shoe size | 44 |
|---|---|
| Collar height | low |
| Colour | black |
| Main material | leather |
| ESD | yes |
| Water proof | yes |
| Security Category | s3 src |
| Slip resistance | yes |
| Type of closure | lace up |
Show UNSPSC/ECL@SS
£ 88.53 excl. VAT
/ Each
£ 106.24 incl. VAT
- Usually arrives within 14 working days
