UVEX 85448 1 S2 FO SR SHOE BLACK/YELLOW EU50 UK14.5 W11

Uvex 85448 One Low S2 SRC

See technical information

References

Uvex:8544850
Rubix:222A4051
EAN:4031101534763
brand logo

Technical specifications

EU shoe size50
Collar heightlow
Colourblack
See all Specifications

Product details : UVEX 85448 1 S2 FO SR SHOE BLACK/YELLOW EU50 UK14.5 W11


Uvex 1 safety shoes in protection classes S1 and S2 provide optimal protection and support for the individual movements of the human body. This safety shoe has been designed based on the latest physiological research and innovative technologies, to reduce work-related stresses on the musculoskeletal system and optimise the wearer's well being. The ergonomic construction of the uvex 1 safety shoes offers the perfect balance between protection and comfort. The design stands out with its clear lines and minimalist look. .

Technical specifications


Attributes
EU shoe size50
Collar heightlow
Colourblack
Main materialmicrovelour
Water proofyes
Security Categorys2
Slip resistanceyes
Type of closurelace up
£ 122.98 excl. VAT
/ Each
£ 147.58 incl. VAT
  • Usually arrives within 14 working days

EU shoe size

50