PORTWEST B308 XENON HV RUGBY SHIRT YELLOW L
PORTWEST B308 ORANGE RUGBY SHIRT
See technical informationReferences
Portwest:B308YERL
Rubix:209A9186
EAN:5036108250141

Product details : PORTWEST B308 XENON HV RUGBY SHIRT YELLOW L
Designed for durability and good looks, the B308 Rugby Sweatshirt is a classic in our high-visibility range. The 100% 600D polyester elbow patches provide extra durability. This garment is suitable for all types of work environments.
Features :
Scratch-resistant, reinforced and lined fabric
Reflective tape for enhanced visibility
1/4-length front zipper for comfort and versatility
Reinforced yokes for durability when used in aggressive environments
Rib-knit cuffs for warmth and comfort
Designed with a comfortable fit
Complies with RIS 3279-TOM for the rail industry (orange only)
Certified to EN ISO 20471 after 50 washes.
Fabric rated UPF 40+ to block 98% of UV rays
CE certified
UKCA marked.
Features :
Scratch-resistant, reinforced and lined fabric
Reflective tape for enhanced visibility
1/4-length front zipper for comfort and versatility
Reinforced yokes for durability when used in aggressive environments
Rib-knit cuffs for warmth and comfort
Designed with a comfortable fit
Complies with RIS 3279-TOM for the rail industry (orange only)
Certified to EN ISO 20471 after 50 washes.
Fabric rated UPF 40+ to block 98% of UV rays
CE certified
UKCA marked.
Technical specifications
Attributes
| Colour | yellow |
|---|---|
| Size | l |
| Main material | polyester |
| Secondary colour | grey |
| Class EN20471 | 3 |
| Material | cotton / polyester |
Show UNSPSC/ECL@SS
£ 24.97 excl. VAT
/ Each
£ 29.96 incl. VAT
- In stock: Next day delivery