MASCOT 50126 WIGTON SWEATSHIRT HV RED/D'ANTH L
Sweatshirt Wigton red/dark anthracite
See technical informationReferences
Mascot:50126-932-22218-L
Rubix:207A4740
EAN:5711074317295

Product details : MASCOT 50126 WIGTON SWEATSHIRT HV RED/D'ANTH L
Fabric with polyester on one side for both wear resistance and colour fastness and cotton on the other side, for thesake of comfort. Modern narrow and close ft with great freedom of movement. Extra freedom of movement with elastic reflectors. Jetted hand pocket under the sleeve for storage, e.g., phone or glasses. Rib at neck, waist and arms.
Technical specifications
Attributes
| Logistic Weight | 500 g |
|---|---|
| Colour | red |
| Size | l |
| Main material | cotton/polyester |
| Secondary colour | grey |
| Class EN20471 | 3 |
| Material | 50% polyester/50% cotton |
Show UNSPSC/ECL@SS
£ 97.96 excl. VAT
/ Each
£ 117.55 incl. VAT
- Usually arrives within 14 working days
