BASE B6312 DRY'N AIR SCAN&FIT OMNIA HIGH INSOLE GREEN EU46 UK11.5

PORTWEST B6312G DRY'N AIR SCAN&FIT OMNIA - HIGH

See technical information

References

Base Protection:AA-OMNIA-HIG 46
Rubix:245A9429
Manufacturer :AA-OMNIA-HIG 46
EAN:8050262506101
brand logo
brand logo

Technical specifications

EU shoe size46
Colourgreen
Main materialtextile
See all Specifications

Product details : BASE B6312 DRY'N AIR SCAN&FIT OMNIA HIGH INSOLE GREEN EU46 UK11.5


The soles are equipped with a system of channels and holes, thanks to which the moisture generated by sweat is ejected outside the shoes, improving the internal microclimate and the well-being of the foot, which remains dry and fresh even in the presence of high temperatures.
Anti-microbial and anti-odour properties: silver molecules permanently prevent the reproduction of bacteria at 99.9%. Heat dissipation and constant temperature maintenance: silver is an excellent conductor and dissipates excess heat, keeping body temperature constant.
Anti-static properties: the coating absorbs and neutralizes the body's electrical charges, giving an anti-stress effect.
Resistance to washing and abrasion. Scan&Fit Omnia specially designed for all models except Record and Miss Base. Scan&Fit Record specially designed for all models in the Record range. Standard: EN ISO 20345

Strengths

HeiQ Fresh® antibacterial and anti-odour treatment.
brand logo

Technical specifications


Attributes
EU shoe size46
Colourgreen
Main materialtextile
Materialfabric with x static® yarns
£ 24.62 excl. VAT
/ Each
£ 29.54 incl. VAT
  • Usually arrives within 14 working days

EU shoe size