PORTWEST C496 MADRID HV HALF MESH EXECUTIVE VEST YELLOW 2XL
PORTWEST C496 MADRID EXEC MESH VEST YELLOW
See technical informationReferences
Portwest:C496YER-2XL
Rubix:80182749

Product details : PORTWEST C496 MADRID HV HALF MESH EXECUTIVE VEST YELLOW 2XL
When temperatures soar, stay visible and cool in this revolutionary garment. The mesh allows maximum breathability and air circulation, ensuring cool, comfortable wear.
Strengths
ANSI/ISEA 107-2015 TYPE R CLASS 2*
EN ISO 20471 Class 1
ANSI/ISEA 107-2010 Class 2:2
EN ISO 20471 Class 1
ANSI/ISEA 107-2010 Class 2:2
Technical specifications
Attributes
| Colour | yellow |
|---|---|
| Size | 2xl |
| Class EN20471 | 1 |
| Main material | polyester |
| Secondary colour | no secondary color |
| Material | polyester |
Show UNSPSC/ECL@SS
£ 7.66 excl. VAT
/ Each
£ 9.19 incl. VAT
- Usually arrives within 14 working days