MASCOT 50187 WEYBURN TRAFFIC VEST HV ORG M/L


Traffic vest Weyburn orange

References
mascot:50187-874-14-M/L ONE
rubix:379A8903
ean:5707209742087
Safety vest Weyburn 50187-874-14 / M/L  ONE
brand logo
brand logo
brand logo
Technical specifications
ColourOrange
SizeM/L
Class EN204712
See all Specifications

Product details : MASCOT 50187 WEYBURN TRAFFIC VEST HV ORG M/L


With hook and loop fastening at the front. Rib at edge. Large in size – designed to be worn over other clothing.
brand logo
brand logo

Technical specifications


Attributes
Logistic Weight170 g
ColourOrange
SizeM/L
Class EN204712
Main materialPolyester
Show UNSPSC/ECL@SS
£ 10.77 excl. VAT
/ Each
£ 12.92 incl. VAT
  • Usually arrives within 14 working days