LEO S11 PARKHAM ECOVIZ LFS SLEEVED WAISTCOAT ORANGE 6XL
LEO S11 PARKHAM ECOVIZ LFS SLEEVED WAISTCOAT ORANGE
See technical informationReferences
Leo Workwear:S11-O-LEO-6XL
Rubix:317A0305
EAN:5056082309826

Product details : LEO S11 PARKHAM ECOVIZ LFS SLEEVED WAISTCOAT ORANGE 6XL
Leo s11 parkham ecoviz lfs sleeved waistcoat orange 6xl
Technical specifications
Attributes
| Colour | orange |
|---|---|
| Size | 6xl |
| Class EN20471 | 3 |
| Main material | polyester |
| Secondary colour | no secondary color |
Show UNSPSC/ECL@SS
£ 24.12 excl. VAT
/ Each
£ 28.94 incl. VAT
- Usually arrives within 14 working days
