PORTWEST FC57 COMPOSITELITE ALL WEATHER BOOT S7S FO SR BLACK EU43 UK9
Portwest Compositelite All Weather Boot S3 WR - FC57
See technical informationSee documentsReferences
Portwest:FC57BKR43
Rubix:2589445
EAN:5036108251018

Documents
Product details : PORTWEST FC57 COMPOSITELITE ALL WEATHER BOOT S7S FO SR BLACK EU43 UK9
This outstanding non-metallic boot offers superb lightweight protection for your feet even in wet conditions with a waterproof and breathable lining. Dual density PU/TPU hardwearing outsole with shock absorbing seat region, antistatic and slip resistant properties. Protective scuff cap extends longevity of the boot.
Composite toecap for added protection. Lightweight Composite PU cushioned midsole. 100% Waterproof membrane. Heat resistant outsole - 120°C. Protective TPU scuff cap for high impact.
Standard : EN20345 S3 WR
Composite toecap for added protection. Lightweight Composite PU cushioned midsole. 100% Waterproof membrane. Heat resistant outsole - 120°C. Protective TPU scuff cap for high impact.
Standard : EN20345 S3 WR
Technical specifications
Attributes
| EU shoe size | 43 |
|---|---|
| Collar height | high |
| Colour | black |
| Main material | leather |
| Water proof | yes |
| Security Category | s7 |
| Slip resistance | yes |
| Type of closure | lace up |
Show UNSPSC/ECL@SS
£ 69.03 excl. VAT
/ Each
£ 82.84 incl. VAT
- Usually arrives within 14 working days