UVEX 84272 1 BUSINESS S3L FO SR ESD BOOT BLUE EU41 UK7 W11
Safety boots UVEX 1 business 84272 ESD
See technical informationReferences
Uvex:8427241
Rubix:236A4120
Manufacturer :8427241
EAN:4031101770550




Product details : UVEX 84272 1 BUSINESS S3L FO SR ESD BOOT BLUE EU41 UK7 W11
Between office and workshop, a single piece of safety equipment can accompany an entire working day. The uvex 1 business safety shoes combine a design oriented to professional business clothing with functional protective elements such as a steel toe cap, breathable materials and a penetration-resistant sole.
Features:
The uvex 1 business safety shoe in mid-cut design impresses with a lightweight and flexible construction for indoor use. The breathable microfiber upper material (Microvelours) supports temperature regulation and ensures a consistently pleasant foot climate during wear. The breathable textile lining promotes air circulation and increases wearing comfort even during long periods of use. Padded collar and tongue improve the fit in the ankle area and reduce pressure points on the instep.
The removable, thermoregulating insole features effective moisture management as well as reinforced cushioning in the forefoot and heel areas. This reduces fatigue during frequent walking in the workplace. The robust steel toe cap reliably protects against impact and compression. A metal-free, penetration-resistant midsole complements the protective concept while maintaining the flexibility of the mid-cut safety shoe.
The PU outsole (polyurethane) provides high stability on various industrial floors. Its slip-resistant construction offers secure traction and is resistant to oils and fuels, making the shoe ideal for technical work environments with contaminated surfaces.
Specifications:
• Product type: mid-cut safety shoe
• Product line: uvex 1 business
• Protection class: S3L
• Width: 11
• Color: blue
• Sizes: 39–52
• Upper material: breathable Microvelours
• Lining: breathable textile
• Closure: polyester laces
• Outsole: polyurethane (PU)
• Insole: removable, thermoregulating with moisture-wicking
• Toe cap: steel
• Penetration protection: metal-free midsole uvex xenova®
• Electrical properties: ESD-capable (< 100 MΩ)
• Chemical resistance: oil- and fuel-resistant (FO)
• Antistatic properties: antistatic (A)
• Water resistance: upper water-repellent (WRU)
• Energy absorption: heel cushioning (E)
• Slip resistance: SR
• Heat resistance of sole: up to 120 °C (short-term)
• Outsole material free from silicones, plasticizers and substances that interfere with paint wetting
Standards:
• EN ISO 20345:2022 + A1:2024 – Requirements for safety footwear to protect against typical occupational risks
• EN 61340-4-3 and EN 61340-5-1 – ESD protection against electrostatic discharges
• Regulation (EU) 2016/425 (PPE) – CE marking confirms conformity with European requirements for personal protective equipment
Features:
The uvex 1 business safety shoe in mid-cut design impresses with a lightweight and flexible construction for indoor use. The breathable microfiber upper material (Microvelours) supports temperature regulation and ensures a consistently pleasant foot climate during wear. The breathable textile lining promotes air circulation and increases wearing comfort even during long periods of use. Padded collar and tongue improve the fit in the ankle area and reduce pressure points on the instep.
The removable, thermoregulating insole features effective moisture management as well as reinforced cushioning in the forefoot and heel areas. This reduces fatigue during frequent walking in the workplace. The robust steel toe cap reliably protects against impact and compression. A metal-free, penetration-resistant midsole complements the protective concept while maintaining the flexibility of the mid-cut safety shoe.
The PU outsole (polyurethane) provides high stability on various industrial floors. Its slip-resistant construction offers secure traction and is resistant to oils and fuels, making the shoe ideal for technical work environments with contaminated surfaces.
Specifications:
• Product type: mid-cut safety shoe
• Product line: uvex 1 business
• Protection class: S3L
• Width: 11
• Color: blue
• Sizes: 39–52
• Upper material: breathable Microvelours
• Lining: breathable textile
• Closure: polyester laces
• Outsole: polyurethane (PU)
• Insole: removable, thermoregulating with moisture-wicking
• Toe cap: steel
• Penetration protection: metal-free midsole uvex xenova®
• Electrical properties: ESD-capable (< 100 MΩ)
• Chemical resistance: oil- and fuel-resistant (FO)
• Antistatic properties: antistatic (A)
• Water resistance: upper water-repellent (WRU)
• Energy absorption: heel cushioning (E)
• Slip resistance: SR
• Heat resistance of sole: up to 120 °C (short-term)
• Outsole material free from silicones, plasticizers and substances that interfere with paint wetting
Standards:
• EN ISO 20345:2022 + A1:2024 – Requirements for safety footwear to protect against typical occupational risks
• EN 61340-4-3 and EN 61340-5-1 – ESD protection against electrostatic discharges
• Regulation (EU) 2016/425 (PPE) – CE marking confirms conformity with European requirements for personal protective equipment
Strengths
• Modern business design enables seamless transition between office, workshop and production
• High wearing comfort thanks to padded elements and shock-absorbing insole
• Optimized foot climate due to breathable materials and moisture management
• Secure traction on industrial floors thanks to slip-resistant PU outsole
• ESD protection for use in electrostatically sensitive areas
• Chrome-free, synthetic materials – suitable for allergy sufferers
• High wearing comfort thanks to padded elements and shock-absorbing insole
• Optimized foot climate due to breathable materials and moisture management
• Secure traction on industrial floors thanks to slip-resistant PU outsole
• ESD protection for use in electrostatically sensitive areas
• Chrome-free, synthetic materials – suitable for allergy sufferers
Applications
The uvex 1 business mid-cut safety shoe is designed for professional indoor areas where moderate stress on the outsole is expected. Ideal for production, maintenance, logistics areas, warehouse management and technical services. Particularly suitable for work environments in which employees move between workshop, warehouse and office and where both safety and a well-groomed appearance are required.
Technical specifications
Attributes
| EU shoe size | 41 |
|---|---|
| Collar height | high |
| Colour | blue |
| Main material | velvet |
| ESD | yes |
Show UNSPSC/ECL@SS
£ 112.78 excl. VAT
/ Each
£ 135.34 incl. VAT
- Usually arrives within 14 working days
