Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Body protection
Outdoor clothing
Hood
PORTWEST CS23BKR MULTIWAY BALACLAVA BLACK
PORTWEST CS23BKR MULTIWAY BALACLAVA BLACK
PORTWEST CS23BKR MULTIWAY BALACLAVA BLACK
References
portwest:
CS23BKR
rubix:
235A9159
ean:
5036108316977
Technical specifications
Colour
Black
Size
One size
Main material
Polyester
See all Specifications
Product details
Technical specifications
Product details : PORTWEST CS23BKR MULTIWAY BALACLAVA BLACK
4-way stretch fabric for ease of movement and added comfort
Perforated holes at breathable mouthguard allows for a comfortable wear
This product is highly versatile and can be worn in a number of different ways
Retail tag which aids presentation for retail sales
Length: 65
Width: 40
Height: 45
Cubic Capacity: 487.5
Weight Kg: 0.064
Technical specifications
Attributes
Colour
Black
Size
One size
Main material
Polyester
Material
Kingsmill Polyester Stretch: 92% Polyester, 8% Elastane
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
15.32
excl. VAT
/
Each
£
18.38
incl. VAT
In stock: Next day delivery
Add to cart
Create PDF from product
Check our products from related categories
HELLYHAN 79707_990-STD HH LIFA MERINO BALACLAVA BLACK
MASCOT 19144 COMPLETE HOOD HV YEL ONE SIZE
REGATTA TRC304 540 BALACLAVA NAVY Single
TYVEK MODEL PH30L0 500 HOOD WHITE
PORTWEST CS20-BLACK FLEECE BALACLAVA BLACK
ORBITINT GORE-TEX GB2HOOD2 HOOD 2 LAYER GORE-TEX YELLOW ONE SIZE
PROGARM 8100 BALACLAVA NAVY
ORBITINT HYDRA FLAME MAB FR ARC BASE LAYER BALACLAVA NAVY ONE SIZE
PROGARM 8300 SNOOD NAVY
PROGARM WH240S GORE-TEX WPR HOOD HV ORANGE
PROGARM WH250S GORE-TEX WPR HOOD HV YELLOW/NAVY
REGATTA TRC304 800 BALACLAVA BLACK Single
REGATTA TRF666 540 FAVERSHAM FULL ZIP FLEECE NAVY 3XL
REGATTA TRF725 00J ASCENDER FLEECE MINRLGRY/BLK S
REGATTA TRA563 61G E-VOLVE THERMAL HYBRID JACKET ASH/BLACK 3XL