• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Machining, Cutting & Drilling(86,512)
  • Mechanical Power Transmission(110,959)
  • Fluid Transmission & Flow Technology(101,382)
  • Tools & Metrology(32,726)
  • Protection, Safety & Hygiene(55,421)
  • Equipment(10,040)
  • Fasteners, Adhesives & Tapes(17,641)
  • Maintenance & Repairs(5,512)
  • Welding(1,015)
  • New Products
  • Personal protective equipment(46,343)
  • Hygiene(1,388)
  • Environment and safety(7,690)
See Protection, Safety & Hygiene
  • Head protection(250)
  • Face and eye protection(666)
  • Hearing protection(268)
  • Respiratory protection(476)
  • Hand protection(3,866)
  • Body protection(34,752)
  • Fall protection(217)
  • Foot protection(5,109)
  • Disposable clothing / Disposables(739)
  • High visibility clothing(7,958)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Body protection
Outdoor clothing
Hood
TYVEK MODEL PH30L0 500 HOOD WHITE

TYVEK MODEL PH30L0 500 HOOD WHITE

Hood Tyvek

See technical information
References
Tyvek:500 PH30L0-1
Rubix:80176395
EAN:5450208005256
brand logo
brand logo
Technical specifications
Colourwhite
Sizeone size

Product details : TYVEK MODEL PH30L0 500 HOOD WHITE


Technical specifications


Attributes
Colourwhite
Sizeone size
Show UNSPSC/ECL@SS
£ 1.24 excl. VAT
/ Each
£ 1.49 incl. VAT
  • In stock: Next day delivery

Check our products from related categories

PORTWEST CS23 MULTIWAY BALACLAVA BLACKPROGARM 8300 SNOOD NAVYREGATTA TRC304 800 BALACLAVA BLACK SingleMASCOT 19144 COMPLETE HOOD HV YEL ONE SIZEPROGARM 8100 BALACLAVA NAVYREGATTA TRC304 540 BALACLAVA NAVY SingleORBITINT HYDRA FLAME MAB FR ARC BASE LAYER BALACLAVA NAVY ONE SIZEHELLYHAN 79707_990-STD HH LIFA MERINO BALACLAVA BLACKPROGARM WH240S GORE-TEX WPR HOOD HV ORANGEORBITINT GORE-TEX GB2HOOD2 HOOD 2 LAYER GORE-TEX YELLOW ONE SIZEPROGARM WH250S GORE-TEX WPR HOOD HV YELLOW/NAVYPORTWEST CS20 FLEECE BALACLAVA BLACK"REGATTA TRJ555S X-PRO BEACON WPR TROUSERS BLACK 36"" S"HELLYHAN 71470_990-3XL BIFROST WINTER BIB BLACK 3XLMASCOT 15715 ERDING THERMAL JACKET DNAVY XL
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Articles

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap