PORTWEST CV01-S/M COOLING VEST S/M


PORTWEST CV01-XXL/XXXL COOLING VEST

References
portwest:CV01GRRS/M
rubix:252A8221
ean:5036108324149
brand logo
brand logo
Technical specifications
Colourgrey
Sizes/m
Main materialpolyester
See all Specifications

Product details : PORTWEST CV01-S/M COOLING VEST S/M


An innovative product that keeps workers cool for up to 8 hours. Using technologies and materials designed to prevent heat stress, this vest keeps the body at an ideal temperature allowing the wearer to work in comfort, even in the hottest and most humid of weather. Simply saturate the vest in water and squeeze to remove any excess. The vest can then be worn and will not wet any clothes underneath. When the vest becomes dry, simply repeat for a further 8 hours of cool comfort.
 

Strengths

  • Lightweight and comfortable
  • Cooling mesh fabric for increased breathability
  • Front zip opening for easy access
  • Keeps wearer cool for up to 8 hours
  • Wicking, cooling and drying capabilities
  • Soak in water to activate
  • CE certified
  • UKCA marked

Technical specifications


Attributes
Colourgrey
Sizes/m
Main materialpolyester
Materialpolyester mesh
Show UNSPSC/ECL@SS
£ 35.27 excl. VAT
/ Each
£ 42.32 incl. VAT
  • Usually arrives within 14 working days