MASCOT 18375 ACCELERATE LADIES GILET DNAVY XL

Workwear vest Mascot

See technical information
References
Mascot:18375-511-010-XL
Rubix:378A8414
EAN:5711074714599
brand logo
Technical specifications
Colournavy
Sizexl
Main materialcotton
See all Specifications

Product details : MASCOT 18375 ACCELERATE LADIES GILET DNAVY XL


Technical specifications


Attributes
Colournavy
Sizexl
Main materialcotton
Secondary colournavy
Grammage190 g/m²
Show UNSPSC/ECL@SS
£ 69.62 excl. VAT
/ Each
£ 83.54 incl. VAT
  • Usually arrives within 14 working days

Colour

Size

Main material

Secondary colour

Select variants (45)