MASCOT 50353 CHANIA SWEATSHIRT W/ZIPPER BLACK 4XL


Zipped sweatshirt Chania Black

References
mascot:50353-834-09-4XL
rubix:379A8159
ean:5707209612496
Sweatshirt with zipper Chania 50353-834-09 / 4XL
brand logo
Technical specifications
Colourblack
Size4xl
Main materialcotton
See all Specifications

Product details : MASCOT 50353 CHANIA SWEATSHIRT W/ZIPPER BLACK 4XL


Modern narrow and close ft with great freedom of movement. Rib at neck, waist and arms. Extra padding over the seam at the neck so the seam does not cause irritation. Sloped chest pocket for mobile phone. Internal mesh pocket.

Technical specifications


Attributes
Logistic Weight900 g
Colourblack
Size4xl
Main materialcotton
Grammage350 g/m²
Material100% cotton
Show UNSPSC/ECL@SS
£ 70.75 excl. VAT
/ Each
£ 84.90 incl. VAT
  • Usually arrives within 14 working days