PORTWEST EC40 ECO HI-VIS TROUSER POLYCOTTON YLW TROUSER S38


Portwest EC40 - Eco Hi-Vis Trouser

References
portwest:EC40YER38
rubix:242A8716
ean:5036108366446
brand logo
brand logo
Technical specifications
Colouryellow
Size38
Class EN204712
See all Specifications

Product details : PORTWEST EC40 ECO HI-VIS TROUSER POLYCOTTON YLW TROUSER S38


A classic style with a full update and made in a sustainable polyester/cotton fabric. An improved fit with elasticated waist, cargo pockets and rule pocket

Strengths

• Eco-conscious certified recycled fabric • Complies with RIS 3279-TOM for rail industry (orange only) • 9 pockets for ample storage • Rule pocket • Reflective tape for increased visibility • Adjustable hem to accommodate all leg lengths • Half elasticated waist for a secure and comfortable fit • CE certified • Certified to EN ISO 20471 after 50x washes • Knee pad pockets to facilitate knee pads • Phone pocket • 40+ UPF rated fabric to block 98% of UV rays

Technical specifications


Attributes
Colouryellow
Size38
Class EN204712
Main materialpolyester
Grammage245 g/m²
Material65% recycled polyester, 35% cotton
Show UNSPSC/ECL@SS
£ 30.60 excl. VAT
/ Each
£ 36.72 incl. VAT
  • Usually arrives within 14 working days