LEO CT01 BIDEFORD ECOVIZ PC CARGO TROUSER RED/GREY 32T

LEO CM01 VERITY ECOVIZ PC MATERNITY CARGO TROUSER YELLOW

See technical information

References

Leo Workwear:CT01-R/GY-LEO-32T
Rubix:316A9638
EAN:5056082324461
brand logo

Technical specifications

Colourred
Size32
Class EN204711
See all Specifications

Product details : LEO CT01 BIDEFORD ECOVIZ PC CARGO TROUSER RED/GREY 32T


Leo ct01 bideford ecoviz pc cargo trouser red/grey 32t

Technical specifications


Attributes
Colourred
Size32
Class EN204711
Main materialcotton/polyester
Secondary colourgrey
£ 30.91 excl. VAT
/ Each
£ 37.09 incl. VAT
  • Usually arrives within 14 working days

Colour

Size

32

Class EN20471

Secondary colour