PORTWEST EC40 - Eco Hi-Vis Trouser
Colour | Orange |
---|---|
Size | 34 |
Class EN20471 | 2 |
Colour | Orange |
---|---|
Size | 34 |
Class EN20471 | 2 |
Main material | Polyester |
Knee pad pocket | Yes |
Grammage | 245 g/m² |
Material | 65% Recycled Polyester, 35% Cotton |
Usually arrives within 14 working days