PORTWEST F300 HV FLEECE ORANGE L
PORTWEST F300 ORANGE MEDIUM HI-VIS FLEECE
See technical informationSee documentsReferences
Portwest:F300ORRL
Rubix:266A8670
Manufacturer :F300ORRL
EAN:5036108167937

Documents
Product details : PORTWEST F300 HV FLEECE ORANGE L
Our F300 guarantees to keep you safe, visible and warm on cold windy days. Features include an internal patch pocket, two secure side pockets with zips and an elasticated drawcord waist for a more comfortable fit.
Strengths
•Anti-pill durable fleece fabric
Reflective tape for increased visibility
3 pockets for ample storage
Interactive zip for added functionality
Elastic waist with toggle for a secure and comfortable fit
Elasticated cuffs for a secure fit
40+ UPF rated fabric to block 98% of UV rays
Complies with RIS 3279-TOM for rail industry (orange only)
CE certified
Certified to EN ISO 20471 after 25x washes
Contrast navy collar and zip for added style
Reflective tape for increased visibility
3 pockets for ample storage
Interactive zip for added functionality
Elastic waist with toggle for a secure and comfortable fit
Elasticated cuffs for a secure fit
40+ UPF rated fabric to block 98% of UV rays
Complies with RIS 3279-TOM for rail industry (orange only)
CE certified
Certified to EN ISO 20471 after 25x washes
Contrast navy collar and zip for added style
Technical specifications
Attributes
| Colour | orange |
|---|---|
| Size | l |
| Main material | polyester |
| Secondary colour | yellow |
| Class EN20471 | 3 |
| Material | polyester mesh |
Show UNSPSC/ECL@SS
£ 28.35 excl. VAT
/ Each
£ 34.02 incl. VAT
- Usually arrives within 14 working days