HELLYHAN 79272_369-XL ICU SWEATSHIRT YELLOW/EBONY XL
ICU SWEATSHIRT
See technical informationSee documentsReferences
Helly Hansen:79272_369-XL
Rubix:367A5323
Manufacturer :79272_369-XL
EAN:7040055498646
Documents
Product details : HELLYHAN 79272_369-XL ICU SWEATSHIRT YELLOW/EBONY XL
Comfortable and Classified at the same time. The ICU Sweater combines functionality with required safety standards. The durable fabric and Classification in Class 1 will be the perfect match to wear with other styles within our ICU collection.
Fiber Content : Hi Vis: 100% Polyester - 300 g/m² | Contrast: 80% Cotton, 20% Polyester - 320 g/m²
Fiber Content : Hi Vis: 100% Polyester - 300 g/m² | Contrast: 80% Cotton, 20% Polyester - 320 g/m²
Strengths
EN ISO 20471 CL 1 |3M Reflective striping | ID-Card loop
Technical specifications
Attributes
| Colour | yellow |
|---|---|
| Size | xl |
| Secondary colour | black |
Show UNSPSC/ECL@SS
£ 73.75 excl. VAT
/ Each
£ 88.50 incl. VAT
- Usually arrives within 14 working days

