Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Body protection
Flame retardant clothing
Flame retardant trousers
PORTWEST FR26 BIZFLAME TROUSERS XL REG LEG NAVY
PORTWEST FR26 BIZFLAME TROUSERS XL REG LEG NAVY
PORTWEST FR26-NVY BIZWELD TROUSER REG
References
portwest:
FR26NARXL-REG
rubix:
233A3790
Technical specifications
Colour
navy
Size
xl
Main material
cotton
See all Specifications
Product details
Technical specifications
Product details : PORTWEST FR26 BIZFLAME TROUSERS XL REG LEG NAVY
Technical specifications
Attributes
Colour
navy
Size
xl
Main material
cotton
Material
99% cotton, 1% carbon fibre
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
37.32
excl. VAT
/
Each
£
44.78
incl. VAT
Usually arrives within 14 working days
Select variants (6)
Add to cart
Create PDF from product
Check our products from related categories
PROGARM 5815 TROUSERS NAVY/YELLOW 44R
HELLYHAN 77449_369-D100 FYRE WORK PANT CL1 HI VIS YELLOW/EBONY W38
PORTWEST FR26 FLAME RESISTANT NAVY COVERALL 210G MEDIUM
PORTWEST TROUSERS MV26-YEL/NY-2XL
PROGARM 5815-NYE-T30 NAVY/YELLOW TROUSER 30 TALL
TRANEMO 635688 CANTEX WS FR LADIES STRETCH CHINOS NAVY 12
TRANEMO 63518803146 FR STRETCH CHINOS NAVY 32/T
PROGARM 5815 TROUSERS NAVY/YELLOW 42R
HELLYHAN 77450_369-C62 FYRE CONS PANT CL1 HI VIS YELLOW/EBONY W45.5
HELLYHAN 77449_369-C68 FYRE WORK PANT CL1 HI VIS YELLOW/EBONY W50
PROGARM 5815-NYE-T38 NAVY/YELLOW TROUSER 38 TALL
PORTWEST FR43 SEALTEX FLAME YELLOW TROUSER X-LARGE
HELLYHAN 77449_369-D120 FYRE WORK PANT CL1 HI VIS YELLOW/EBONY W46.5
HELLYHAN 77450_369-C68 FYRE CONS PANT CL1 HI VIS YELLOW/EBONY W50
HELLYHAN 77449_369-C58 FYRE WORK PANT CL1 HI VIS YELLOW/EBONY W42