TRANEMO 63518803146 FR STRETCH CHINOS NAVY 32/T
FLAME RETARDANT STRETCH CHINOS NAVY
See technical informationSee documentsReferences
Tranemo:635188-32T
Rubix:256A8939
EAN:7393286261177

Documents
Product details : TRANEMO 63518803146 FR STRETCH CHINOS NAVY 32/T
PFAS-free, Non-Metal and Inherent Flame Retardant stretch chinos with increased movement and high levels of comfort for varying work environments.
Strengths
Front pockets.
Piped hip pockets with flaps.
Cargo pocket with flap, mobile phone pocket, hidden keyring holder and tool strap.
Piped hip pockets with flaps.
Cargo pocket with flap, mobile phone pocket, hidden keyring holder and tool strap.
Technical specifications
Attributes
| Colour | navy |
|---|---|
| Size | 32 |
| Secondary colour | no secondary color |
| Material | cantex stretch |
Show UNSPSC/ECL@SS
£ 146.40 excl. VAT
/ Each
£ 175.68 incl. VAT
- Usually arrives within 14 working days