PORTWEST FR28 BIZFLAME WORK FR COVERALL ORANGE M
PORTWEST FR28 - Flame Resistant Light Weight Anti-Static Coverall
See technical informationSee documentsReferences
Portwest:FR28-ORG-M
Rubix:242A8246

Documents
Product details : PORTWEST FR28 BIZFLAME WORK FR COVERALL ORANGE M
Protection against radiant, convective and contact heat
Class 2 welding protection
Rule pocket
Two back patch pockets
Action back for extra freedom of movement
Hook and loop cuffs for a secure fit
Sleeve pocket
Two tier knee pad pockets allowing two positioning options
Sew on flame resistant industrial wash tape
Two-way zip for quick and easy access
40+ UPF rated fabric to block 98% of UV rays
CE certified
Radio loops for easy clipping of a radio
10 pockets for ample storage
Retail bag which aids presentation for retail sales
Technical specifications
Attributes
| Colour | orange |
|---|---|
| Size | m |
| Main material | cotton |
| Secondary colour | no secondary color |
| Material | bizflame plus: 99% cotton, 1% carbon |
Show UNSPSC/ECL@SS
£ 56.09 excl. VAT
/ Each
£ 67.31 incl. VAT
- Usually arrives within 14 working days