Portwest FR50NARL FR Antistatic Coverall Navy SIZE L


PORTWEST FR50NAR5XL FR50NAR5XL FR ANTISTATIC COVERALL

References
portwest:FR50NARL
rubix:2589568
brand logo
brand logo
brand logo
brand logo
brand logo
Technical specifications
Colournavy
Sizel
Main materialcotton
See all Specifications

Product details : Portwest FR50NARL FR Antistatic Coverall Navy SIZE L


This coverall is perfect for the demands of the offshore industry. Constructed with a highly innovative flame-retardant fabric with high visibility reflective tape double stitched for enhanced visibility. Meeting all the required EN standards, features include triple stitched seams, high visibility strips on shoulders, arms and legs, concealed 2-way front brass zip and two front slant chest pockets with concealed brass zips.
Guaranteed flame resistance for life of garment. Protects against radiant and convective heat. Certified protection against molten metal splash. Sew on flame resistant industrial wash tape. Radio loops for easy clipping of a radio. Concealed two-way front brass zip. Hook and loop cuffs for a secure fit. Two tier knee pad pockets allowing two positioning options. 10 pockets for ample storage.
Two back patch pockets. 50+ UPF rated fabric to block 98% of UV rays. Side elastic waist for ultimate wearer comfort. Triple-stitched seams for extra durability. Retail bag which aids presentation for retail sales. Dual hazard protection. Fully elasticated waistband for ultimate wearer comfort. Two tier knee pad pockets allowing two positioning options.
Standard : EN 1149 -5, EN ISO 11612 (A1+A2. B1. C1. E2. F1), EN ISO 11611 Class 2 (A1+A2), IEC 61482-2 IEC 61482-1-2 Class 1
Type : Regular

Strengths

CE certified
Guaranteed flame resistance for life of garment
Protects against radiant and convective heat
Certified protection against molten metal splash
Class 2 welding protection
Flame resistant industrial wash tape
Radio loops for easy clipping of a radio
Concealed two-way front brass zip
Hook and loop cuffs for a secure fit
Two tier knee pad pockets allowing two positioning options
brand logo
brand logo
brand logo

Technical specifications


Attributes
Colournavy
Sizel
Main materialcotton
Material99% cotton, 1% carbon fibre
Show UNSPSC/ECL@SS
£ 57.61 excl. VAT
/ Each
£ 69.13 incl. VAT
  • In stock: Next day delivery