PORTWEST FR21 BIZFLAME WORK LIGHTWEIGHT FR COVERALL NAVY 2XL
Super Lightweight Antistatic Overall
See technical informationReferences
Portwest:FR21NARXXL
Rubix:239A3081
EAN:5036108189069

Product details : PORTWEST FR21 BIZFLAME WORK LIGHTWEIGHT FR COVERALL NAVY 2XL
These coveralls are perfect for extra warm weather conditions in the offshore industry. Made of a lightweight and highly innovative flame retardant twill fabric.
Guaranteed flame retardant throughout its lifetime. Protects against radiant, convective and contact heat. Class 2 welding protection. Flame retardant Industrial washable striping. Pockets for knee pads provided in 2 positions. Two-way zipper for quick and easy opening. Velcro adjustable cuffs for snug fit. Radio loops for easy attachment of a radio. 10 storage pockets.
Guaranteed flame retardant throughout its lifetime. Protects against radiant, convective and contact heat. Class 2 welding protection. Flame retardant Industrial washable striping. Pockets for knee pads provided in 2 positions. Two-way zipper for quick and easy opening. Velcro adjustable cuffs for snug fit. Radio loops for easy attachment of a radio. 10 storage pockets.
Technical specifications
Attributes
| Colour | navy |
|---|---|
| Size | 2xl |
| Main material | cotton |
| Secondary colour | no secondary color |
Show UNSPSC/ECL@SS
£ 49.30 excl. VAT
/ Each
£ 59.16 incl. VAT
- Usually arrives within 14 working days