PORTWEST FW22 - Steelite Metatarsal Boot S3
EU shoe size | 38 |
---|---|
Collar height | low |
Colour | black |
EU shoe size | 38 |
---|---|
Collar height | low |
Colour | black |
Main material | leather |
Water proof | yes |
Type of soles | pu/rubber |
Metatarsal protection | yes |
Security Category | s3 |
Slip resistance | yes |
Type of closure | lace up |
Secondary colour | blue |
Usually arrives within 14 working days