PORTWEST FW71-BLK-8 SAFETY THIGH WADERS WITH MIDSOLE
EU shoe size | 43 |
---|---|
Water proof | Yes |
Type of soles | PVC/Nitrile |
EU shoe size | 43 |
---|---|
Water proof | Yes |
Type of soles | PVC/Nitrile |
Metatarsal protection | Yes |
Security Category | S5 |
Slip resistance | Yes |
Colour | Black |
FO (Fuel oil resistant sole) | No |
Usually arrives within 14 working days