ROCKFALL GRANITE RF170
EU shoe size | 42 |
---|---|
Water proof | yes |
Metal free | yes |
EU shoe size | 42 |
---|---|
Water proof | yes |
Metal free | yes |
Type of soles | force10® nitrile rubber |
Metatarsal protection | yes |
Security Category | s3 |
Slip resistance | yes |
Weight | 890 g |
Non-magnetic | yes |
Lining | polyester mesh |
Colour | black |
FO (Fuel oil resistant sole) | yes |
Usually arrives within 14 working days