PORTWEST FW75BKR44 SIZE 10 BLACK NEPTUNE RIGGER BOOTS


PORTWEST FW75 BLACK NEPTUNE RIGGER BOOTS

References
portwest:FW75BKR44
rubix:259A4629
ean:5036108159369
brand logo
brand logo
Technical specifications
EU shoe size44
ColourBlack
Main materialPolyvinyl chloride (PVC)
See all Specifications

Product details : PORTWEST FW75BKR44 SIZE 10 BLACK NEPTUNE RIGGER BOOTS


A waterproof alternative to the traditional leather rigger. Steel toecap and midsole, fully waterproof, fur lined with side tabs for easy donning.

Strengths

•CE certified|•Protective steel toecap|•Steel midsole|•Anti-static footwear|•Energy Absorbing Seat Region|•100% Waterproof to keep feet dry|•SRC - Slip resistant outsole to prevent slips and trips on ceramic and steel surfaces|•Fuel and oil resistant outsole|•Cold insulation|•Protective steel toecap

Technical specifications


Attributes
EU shoe size44
ColourBlack
Main materialPolyvinyl chloride (PVC)
MaterialPVC/Nitrile (Upper and Outsole)
Show UNSPSC/ECL@SS
£ 23.03 excl. VAT
/ Each
£ 27.64 incl. VAT
  • Usually arrives within 14 working days