PORTWEST FW95GNR48 SAFETY WELLINGTON GREEN SIZE 48/13


Total Safety Wellington S5 - FW95

References
portwest:FW95-GRN-48
rubix:2590047
ean:5036108203048
brand logo
brand logo
Technical specifications
EU shoe size48
Colourgreen
Main materialpolyvinyl chloride (pvc)
See all Specifications

Product details : PORTWEST FW95GNR48 SAFETY WELLINGTON GREEN SIZE 48/13


The Total Safety Wellington offers ultimate S5 protection to the wearer. Steel toecap and midsole. PVC/Nitrile construction that is waterproof and resistant to oil, fuels and acids. Suitable for a variety of environments. Protective steel toecap. Steel midsole. Anti-static footwear. Energy Absorbing Seat Region.
100% Waterproof keeping feet warm and dry. Fuel and oil resistant outsole. Puncture resistant steel midsole. Protective steel toecap. Dual density PVC/Nitrile construction.
Standard : EN 13832-2:2006, EN ISO 20345:2011 S5

Technical specifications


Attributes
EU shoe size48
Colourgreen
Main materialpolyvinyl chloride (pvc)
Materialpvc/nitrile
Show UNSPSC/ECL@SS
£ 18.17 excl. VAT
/ Each
£ 21.80 incl. VAT
  • Usually arrives within 14 working days